Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro Glo® D10914004 Triple Tap Adapter With 2 ft Cord, 14/3

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Pro Glo® D10914004 Triple Tap Adapter With 2 ft Cord, 14/3

Item #: WBB1507802

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 27 ($159.30)

Price: $5.90
Product Information
Customer Review
Product Q&A
Pro Glo® D10914004 Triple Tap Adapter With 2 ft Cord, 14/3

Pro Glo® SJTW (300V) jackets offer high visibility for safety underfoot and extra flexibility in cold weather. The triple tap connector provides three standard 15A-125V outlets for additional power where it's needed. Each male plug has a built in amber neon light which indicates that there is power in the cord and outlet. In addition, these extension cords provide Continuous Current and Ground Monitoring (CGM), an OSHA safety requirement. A green neon light in the triple tap female connector lets you know at-a-glance that there is ground continuity.

Product Specifications

    • MANUFACTURERS PART NUMBERD10914004
    • DESCRIPTIONTriple Tap Adapter
    • COLORAssorted
    • AWG SIZE14/3
    • AMPERAGE15
    • CORD LENGTH FEET2
    • PACKAGE QUANTITY36
    • BRANDPro Glo®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!