Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 16362-Pli 20a, 125v, Decora Plus Duplex Receptacle, Ivory - Min Qty 8
See all 33 items in product family

Leviton 16362-Pli 20a, 125v, Decora Plus Duplex Receptacle, Ivory - Min Qty 8

Item #: WBB463629

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($164.00)

List Price: $21.25 Save up to 4%
Price: $20.50
Product Information
Customer Review
Product Q&A
Leviton 16362-PLI 20-Amp, 125V, Decora Plus Duplex Receptacle, Ivory

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Power Indication, Back and Side Wired, Nickel Plated Brass Strap, Ivory

Product Specifications

    • MADE IN THE U.S.A.Yes
    • BRANDLeviton
    • VOLTAGE125
    • AMPERAGE20
    • COLORIvory
    • GRADEHospital
    • POLES AND WIRES2-pole, 3-wire
    • MANUFACTURERS PART NUMBER16362-PLI
    • TYPEDuplex
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!