Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Ivory

Leviton 5252-BU 15A, 125V, Duplex Receptacle, Blue

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Leviton 5252-BU 15A, 125V, Duplex Receptacle, Blue

Item #: WBB384477

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 36 ($144.00)

Price: $4.00
Product Information
Customer Review
Product Q&A
Leviton 5252-BU 15A, 125V, Industrial Series Heavy Duty Grade, Duplex Receptacle

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side 8 Hole Feed-Through Wired
  • Steel Strap
  • Blue

Product Specifications

    • WIRING STYLEBack & Side
    • MADE IN THE U.S.A.Yes
    • BRANDLeviton
    • VOLTAGE125
    • AMPERAGE15
    • COLORBlue
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • MANUFACTURERS PART NUMBER5252-BU
    • NEMA5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!