Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Sand - 6301
See all 67 items in product family

Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Sand - 6301

Item #: WBB502809

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,955.00 Save up to 20%
Price: $ 1,573.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Classic Short Four Drawer Emergency Crash Cart Specialty Package, Sand - 6301

Features:
  • Sturdy, uni-body steel construction
  • Stainless steel break-away lock bar
  • Pack of 50 break-away seals
  • 5" (12.7 cm) ball-bearing premium casters, all full swivel - one tracking, one braking
  • 24" of vertical drawer space
  • Cabinet and drawer design allows for customized drawer configurations
  • Stainless steel top rail / push handle
  • Removable plastic top
  • Ball-bearing full extension drawer slides
  • Full wrap-around bumper on separate stabilizing frame
  • Pre-drilled threaded holes for side mounted accessories
  • Durable, hard-baked powder coat finish
  • Cart is delivered mostly assembled
  • Twelve year warranty
Accessories Included:
  • Cardiac board and brackets (680406)
  • Drop Shelf
  • Utility hooks (4 ea) (680402)
  • IV pole (680401)
  • Oxygen tank holder - D/E size cylinders (680403)
  • 6 compartment drawer trays (3 ea) (fit three per drawer), (40108)
  • 7 compartment drawer trays (3 ea) (fit three per drawer), (40109)
Drawer Configuration:
  • (2) - 3" (7.6 cm)
  • (1) - 6" (15.2 cm)
  • (1) - 12" (30.5 cm)
Internal Drawer Dimensions:
  • 23" W x 17" D (58.4 cm W x 43.2 cm D)
Assembled Dimensions:
  • 38.5" H x 32" W x 22" D (97.8 cm H x 81.3 W x 55.9 D)
  • Height with IV Pole 79" (200.7 cm)
  • Cart net weight: 145 lbs


Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER6301SD
    • LENGTH INCHES32
    • WIDTH INCHES22
    • HEIGHT INCHES38-1/2
    • ASSEMBLYAssembled
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY4
    • PROMOTIONEveryday Low Price
    • SHELF QUANTITY1 Drop Shelf
    • STYLEClassic Line
    • TYPEEmergency Cart
    • WEIGHT LBS145
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, (1) Tracking, (1) Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!