Harloff Classic Two Drawer Multi-Treatment Cart Standard Package, Sand - 6200
See all 42 items in product family

Harloff Classic Two Drawer Multi-Treatment Cart Standard Package, Sand - 6200

Item #: WBB502519

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,295.00 Save up to 18%
Price: $ 1,063.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Classic Two Drawer Multi-Treatment Cart Standard Package, Sand

Features:
  • Sturdy, uni-body steel construction
  • Tall cabinet
  • 21" Storage compartment, locking doors and adjustable shelf
  • Key lock with 4 keys
  • 5" (12.7cm) ball-bearing premium casters, all full swivel - one with brake, one tracking
  • Full wrap-around padded bumper on separate steel frame
  • Aluminum push handle / side rail
  • Ball-bearing full extension drawer slides
  • Cart is delivered fully assembled
  • Removable plastic top
  • Pre-drilled threaded holes for side mounted accessories
  • Latex free
  • Twelve year warranty
Drawer Configuration:
  • (1) - 3-inch (7.6 cm)
  • (1) - 6-inch (15.2 cm)
  • Storage Compartment: 21-inch (53.3 cm) high opening, with adjustable internal shelf
Assembled Dimensions:
  • 41.5" H x 32" W x 22" D (105.4 cm H x 81.3 cm W x 55.9 cm D)
  • Cart Net Weight: 115 pounds (52.2 kg)
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER6200SD
    • LENGTH INCHES32
    • WIDTH INCHES22
    • HEIGHT INCHES41-1/2
    • ASSEMBLYAssembled
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • PROMOTIONEveryday Low Price
    • SHELF QUANTITY1 Adjustable Shelf
    • STYLEClassic Line
    • TYPETreatment/Procedure Cart
    • WEIGHT LBS115
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, (1) Tracking, (1) Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!