Harloff Mini Line Tall Six Drawer Emergency Cart, Specialty Package, Sand -3156B-EMG
See all 67 items in product family

Harloff Mini Line Tall Six Drawer Emergency Cart, Specialty Package, Sand -3156B-EMG

Item #: WBB502510

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,485.00 Save up to 20%
Price: $ 1,195.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Mini Line Tall Six Drawer Emergency Cart, Specialty Package, Sand -3156B-EMG

Features:
  • Painted steel cabinet and drawers
  • Space-saver design fits into smaller areas allowing supply storage in areas with space limitations
  • Cabinet with 30"(76.2 cm) of vertical drawer space
  • Painted steel break-away lock bar with 100 breakaway seals
  • 3"(7.6 cm) single wheel stem caster set, full swivel - two with brake
  • Pre-threaded accessory mounting holes
  • Ball-bearing full extension drawer slides
  • Antimicrobial plastic top, removable
  • Latex free
  • Twelve year warranty on manufactured parts
  • Durable hard-baked powder coat finish
Accessories Included:
  • 2-prong extendable IV pole (680401) ( IV pole extends to 76.5")
  • Oxygen tank holder (AL680403)
  • Cardiac board and brackets (MINI-CARDBRD)
  • Aluminum push handle / side rail (68161)
Drawer Configuration:
  • (3) - 3"(7.6 cm)
  • (2) - 6"(15.2 cm)
  • (1) - 9"(22.9 cm)
Internal Drawer Dimensions:
  • 12.6"W x 16.75"D (32 cm x 42.5 cm)
Assembled Dimensions:
  • 69.5"H x 24.5"W x 19.75"D (176.5 cm H x 62.2 cm W x 50.2 cm D)
  • Height includes IV Pole - extends to 84.75"H ( 215.3 cm H)
  • Cart net weight: 107 lbs (48.6 kg)


Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER3156B-EMGSD
    • LENGTH INCHES24-1/2
    • WIDTH INCHES19-3/4
    • HEIGHT INCHES69-1/2
    • ASSEMBLYAssembled
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY6
    • PROMOTIONEveryday Low Price
    • SHELF QUANTITY--
    • STYLEMini Line
    • TYPEEmergency Cart
    • WEIGHT LBS107
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEFull Swivel, Two with Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!