Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® C-330-K-1Y Classic 3-Drawer Medical Isolation Cart, Yellow, Key Lock
See all 23 items in product family

Lakeside® C-330-K-1Y Classic 3-Drawer Medical Isolation Cart, Yellow, Key Lock

Item #: WBB250386

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,398.00 Save up to 48%
Price: $ 1,250.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside 3 Drawer Isolation Cart, Yellow

This 3 Drawer Isolation Cart includes a security-coded dimpled key and lock for added security. The 18- and 20-gauge steel construction with welded seams provides durability. Premium 5" donut-shaped casters make this cart easy to maneuver. Includes 2 swivel, 1 swivel with directional lock and 1 swivel with brake lock casters (factory installed). Epoxy-polyester powder coating resists marring, chipping and peeling. Rubber corner bumpers extend out 1-1/4" to protect walls and furniture. Removable ABS plastic top allows for thorough cleaning. Roller bearing drawer slides prevent drawer sticking. Pre-drilled holes for easy accessory installation. Push handle for increased control. One-piece drawer designed for strength and integrity with recessed full-length drawer pull for quick and easy access.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERC-330-K-1Y
    • LENGTH INCHES32
    • WIDTH INCHES25
    • HEIGHT INCHES46-1/4
    • CAPACITY LBS200
    • COLOR FINISHYellow
    • CONSTRUCTIONSteel
    • DESCRIPTIONIsolation Cart
    • DRAWER DIMENSIONS(2) 9", (1) 12"
    • DRAWER QUANTITY3
    • PACKAGE QUANTITY1
    • SHELF QUANTITY--
    • TYPEIsolation Cart
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!