Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSF Fabricated 1 Compartment Sink, 24L x 24W Bowl, 8-1/2 Splash, 18H Left & Right Drainboards, 14Ga.
See all 14 items in product family

NSF Fabricated 1 Compartment Sink, 24L x 24W Bowl, 8-1/2 Splash, 18H Left & Right Drainboards, 14Ga.

Item #: WBB568877

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,414.00 Save up to 39%
Price: $ 1,466.00
Product Information
Customer Review
Product Q&A
Accessories
Fabricated Nsf Sink, 1 Compartment, 18" Right & Left Drainboards, 29.5 x 60 x 43

Features:

  • Fabricated Nsf Sink
  • 1 Compartment
  • 18" Right & Left Drainboards
  • Bowl Size 24" X 24" X 14" Deep
  • 14/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • Nsf
  • Overall 29.5" F/B X 60" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8-1/2
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES14
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES38
    • LENGTH INCHES60
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLELeft & Right Drainboards
    • WIDTH INCHES29-1/2
    • FAUCET CENTERS INCHES8
    • FAUCET HOLES2
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES24
    • MANUFACTURERS PART NUMBERFS-1-2424-18RL
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES24
    • DRAINBOARD LENGTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!