Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Scullery Sink, NSF Std. 2, 14 Ga. One Compartment, Two Drainboard -12"D, 12" Back, NSFB130-24RL

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Just Scullery Sink, NSF Std. 2, 14 Ga. One Compartment, Two Drainboard -12"D, 12" Back, NSFB130-24RL

Item #: WBB745945

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,328.00
Product Information
Customer Review
Product Q&A
Accessories
Just Scullery Sink, NSF Std. 2, 14 Ga. One Compartment, Two Drainboard -12D, 12 Back, NSFB130-24RL

Seamless welded construction. 14 gauge type 304, 18-8 stainless steel. Roll rim on front and sides. 12 full height high backsplash. Exposed surface polished with a Hand-Blended Just Finish. 1-5/8 O. D. Stainless steel tubluar legs.

Documents are in PDF format

Product Specifications

    • BACKSPLASH HEIGHT INCHES12
    • BRANDJust Manufacturing
    • COMPARTMENT DEPTH INCHES12
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES32
    • LENGTH INCHES81
    • STAINLESS SERIEST-304
    • STEEL GAUGE14
    • STYLELeft & Right Drainboards
    • WIDTH INCHES27
    • FAUCET CENTERS INCHES8
    • DRAIN SIZE INCHES3-1/2
    • FAUCET HOLES2
    • SHAPERectangular
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES24
    • MANUFACTURERS PART NUMBERNSFB130-24RL
    • ADA COMPLIANTNo
    • LEDGE LOCATIONBack Splash
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES30
    • DRAINBOARD LENGTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!