Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krowne HS-20 - 16" Wide Hand Sink with 8" Center Faucet Holes (LESS FAUCET)

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Krowne HS-20 - 16" Wide Hand Sink with 8" Center Faucet Holes (LESS FAUCET)

Item #: WBB2169946

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.00 Save up to 51%
Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
Krowne HS-20 - 16" Wide Hand Sink with 8" Center Faucet Holes (LESS FAUCET)

Features:

  • 16"W x 15"D x 14" Overall
  • 6" Deep Bowl
  • 8" OC Faucet Holes
  • Wall Bracket
  • 3-1/2" Drain
  • Weight 11 lbs.


Product Specifications

    • BRANDKrowne
    • CONSTRUCTIONStainless Steel
    • CENTERS INCHES8
    • HEIGHT INCHES14
    • LENGTH INCHES15
    • STEEL GAUGE18
    • TYPEWide Sink
    • WIDTH INCHES16
    • BASIN DEPTH INCHES6
    • DRAIN SIZE INCHES3-1/2
    • FAUCET HOLES2
    • MANUFACTURERS PART NUMBERHS-20-LF
    • ADA COMPLIANTYes
    • MOUNTING TYPEWall Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!