Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi Station Wall Mounted Hand Sink, 72" Overall Length
See all 5 items in product family

Multi Station Wall Mounted Hand Sink, 72" Overall Length

Item #: WBB569219

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,387.00 Save up to 66%
Price: $ 1,512.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Multiwash Hand Sink, Wall Model, 17.5 x 72 x 40

Features:

  • Multiwash Hand Sink
  • Wall Model
  • 72" Wide X 17.5" Front-To-Back X 8" D
  • 16 Gauge Type 304 Stainless Steel
  • Punched With Three Faucet Holes

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES8
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES40
    • LENGTH INCHES72
    • STEEL GAUGE16
    • WIDTH INCHES17-1/2
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBER19-18-72
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed