Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pedestal Mounted Hand Sink, Complete Unit, 15-1/4"L x 17-1/4"W x 56"H Overall

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Pedestal Mounted Hand Sink, Complete Unit, 15-1/4"L x 17-1/4"W x 56"H Overall

Item #: WBB569385

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,196.00 Save up to 40%
Price: $ 1,315.00
Product Information
Customer Review
Product Q&A
Accessories
Hand Sink, Pedestal Mounted Base 14" Wide X 10"

Features:

  • Hand Sink
  • Pedestal Mounted Base
  • 14" Wide X 10" Front-To-Back X 5" Deep
  • 20 Gauge S/S Construction
  • Splash Mounted Faucet
  • Soap & Paper Towel Dispenser
  • Pedal Valves W/Easy Access Design
  • Trash Receptacle
  • Cabinet Storage
  • Basket Drain
  • Wall Bracket
Click for Spec Sheet

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES56
    • LENGTH INCHES15-1/4
    • STEEL GAUGE20
    • TYPEComplete Unit
    • WIDTH INCHES17-1/4
    • ACTIVATIONPedal Valve
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • MANUFACTURERS PART NUMBER7-PS-99
    • TRASH RECEPTACLEIncluded
    • STORAGE CABINETIncluded
    • TOWEL & SOAP DISPENSERIncluded
    • FAUCETGooseneck
    • COMPARTMENT WIDTH INCHES14
    • COMPARTMENT LENGTH INCHES10
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!