Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Hands Free Knee Operated Hand Sink, 10x14x5 Bowl
See all 4 items in product family

Standard Hands Free Knee Operated Hand Sink, 10x14x5 Bowl

Item #: WBB569191

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,178.00 Save up to 46%
Price: $ 635.00
Product Information
Customer Review
Product Q&A
Accessories
Hand Sink, Wall Model W/ Gooseneck Spout 14" Wide X 10", 15.25 x 17.25 x 13

Features:

  • Hand Sink
  • Wall Model
  • 14" Wide X 10" Front-To-Back X 5" Deep Bowl
  • 20 Gauge Stainless Steel Construction
  • Splash Mounted Gooseneck Faucet
  • Knee Valve
  • Basket Drain
  • Wall Bracket (Minimum Order 7)

Product Specifications

    • BACKSPLASH HEIGHT INCHES8
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES13
    • LENGTH INCHES17-1/4
    • STEEL GAUGE20
    • STYLEGooseneck
    • TYPEKnee Valve
    • WIDTH INCHES15-1/4
    • AERO CROSS REFERNCEHSK
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14
    • MANUFACTURERS PART NUMBER7-PS-62-2X
    • COMPARTMENT LENGTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!