Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Mfg Double Bowl, Drop In, Continental, 20 Ga., SS Sink, CDL2133B1

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Just Mfg Double Bowl, Drop In, Continental, 20 Ga., SS Sink, CDL2133B1

Item #: WBB745797

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Customer Review
Product Q&A
Accessories
Just Mfg Double Bowl, Drop In, Continental, 20 Ga. NSF, SS Sink, CDL2133B1

Double Bowl, Drop In, Continental, 20 Gauge. Stainless Steel Sinks Are Commercial, Grade Stainless Steel Plumbing Fixtures That Are Ideal For The Food Service And Industrial Industry. Available In A Variety Of Styles And Sizes, Products Are Easy To Maintain, True Gauge And Offer Generous Capacity.

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BACKSPLASH HEIGHT INCHES--
    • BASIN QUANTITY2
    • BASIN WIDTH INCHES (LEFT)16
    • BASIN WIDTH INCHES (RIGHT)16
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES25-1/4
    • LENGTH INCHES33
    • MINIMUM CABINET SIZE36
    • STAINLESS SERIEST-304
    • STEEL GAUGE20
    • WIDTH INCHES21
    • BASIN DEPTH INCHES7
    • BASIN LENGTH INCHES (LEFT)14
    • FAUCET HOLES1
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • BASIN DEPTH INCHES (LEFT)7
    • NSF CERTIFIEDNo
    • BASIN LENGTH INCHES (RIGHT)14
    • DRAIN SIZE INCHES3-1/2
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERCDL2133B1
    • ADA COMPLIANTNo
    • LEDGE LOCATIONRear
    • MOUNTING TYPEDrop-In

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!