Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KBU10 23" Undermount Single Bowl 16 Ga. Stainless Steel Kitchen Sink

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Kraus KBU10 23" Undermount Single Bowl 16 Ga. Stainless Steel Kitchen Sink

Item #: WBB1015173

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $550.00 Save up to 64%
Price: $ 197.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kraus KBU10 23" Undermount Single Bowl 16 Ga. Stainless Steel Kitchen Sink

  • Add an elegant touch to your kitchen with a unique and versatile undermount sink from Kraus
  • Stainless steel sink is a great centerpiece for any kitchen remodeling project
  • Kraus kitchen sink boasts 16-gauge premium grade T-304 stainless steel construction with an 18/10 chromium/nickel composition
  • Scratch-resistant commercial-grade premium satin finish
  • Padded and Stone Guard undercoated insulation over a rubber pad reduces noise while sink is in use
  • Rear-set 3.5-inch drain opening gives you more storage space
  • 3.5-inch opening is compatible with most garbage disposals available in the market. *Please note, Garbage Disposal Flange & Stopper Kit must be purchased separately*
  • Kraus Stainless Steel Kitchen sink comes with:
  • Kraus Stainless Steel bottom grids feature protective feet and side bumpers, uniquely designed to protect the surface of your sink from scratches, while the sink is in use (offered complimentary)
  • Stainless steel basket strainer
  • Dish towel
  • Mounting and installation brackets, cutout template are included
  • 23 1/16 inches L x 21 inches W x 9 inches H (overall sizes)
  • 21 1/4 inches L x 18 7/8 inches W x 9 inches H (bowl sizes)
  • Fits 24 inches cabinet
  • Certified and Listed by UPC, cUPC, CSA, IAPMO, ANSI and SCC
  • Manufactured by Kraus
  • Limited Lifetime Warranty
Documents

Documents are in PDF format

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES18.875
    • BRANDKraus
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES9
    • LENGTH INCHES23-1/16
    • STEEL GAUGE16
    • WIDTH INCHES21
    • BASIN DEPTH INCHES9
    • BASIN LENGTH INCHES21.25
    • MOUNTING TYPEUndermount
    • SHAPERectangular
    • CERTIFICATIONSSink: UPC, cUPC, CSA, IAPMO, ANSI and SCC
    • MANUFACTURERS PART NUMBERKBU10
    • ADA COMPLIANTNo
    • COLOR FINISHStainless Steel
    • INCLUDESSink

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!