Bradley Wash Fountain, Corner, Raising Vent, Series SN2013, 3 Person Sink

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Bradley Wash Fountain, Corner, Raising Vent, Series SN2013, 3 Person Sink

Item #: WBB275766

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,016.00 Save up to 32%
Price: $ 6,151.00
Product Information
Customer Review
Product Q&A
Accessories
Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

Product Specifications

    • BRANDBradley Corporation
    • CONSTRUCTIONSentry
    • HEIGHT INCHES29-9/16
    • NUMBER OF STATIONS3
    • OVERALL HEIGHT INCHES45-5/8
    • OVERALL WIDTH INCHES44
    • STANDARDSUPC
    • TYPELiquid Soap Dispenser
    • WATER CONNECTION INCHES1/2
    • WEIGHT LBS113
    • WIDTH INCHES54
    • ACTIVATIONHand Control Metering Air Valve
    • BASIN HEIGHT INCHES33-1/2
    • MIXING VALVEThermostatic Mixing Valve
    • DRAIN TYPECentrally Rising Vent W/Supplies From Above
    • INCLUDESSoap Dispenser
    • GALLONS PER MINUTE1.5
    • COLOR FINISHStainless
    • OVERALL LENGTH INCHES54
    • DRAIN CONNECTION INCHES1-1/2
    • PSI20-80
    • LITERS PER MINUTE5.68
    • SHAPECorner
    • MANUFACTURERS PART NUMBERS93-652
    • ADA COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!