Bradley Wash Fountain, Semi-Circular, Off-line Vent, Series SN202, 4 Person

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Bradley Wash Fountain, Semi-Circular, Off-line Vent, Series SN202, 4 Person

Item #: WBB275707

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,457.00 Save up to 30%
Price: $ 5,219.90
Product Information
Customer Review
Product Q&A
Accessories
Sentry (TM) Stainless Steel Washfountains Low-water consumption washfountains have individually activated sprayheads. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1 1/2" drain connections Flow rate: 0.5 GPM Working pressure: 20 to 80 psi.

Product Specifications

    • BRANDBradley Corporation
    • MANUFACTURERS PART NUMBERS93-649
    • TYPESemicircular
    • OVERALL HEIGHT INCHES43.5
    • DRAIN CONNECTION INCHES1-1/2
    • BASIN HEIGHT INCHES34
    • PSI20-80
    • DRAIN TYPEOff Line Vent with Supplies from Below
    • STANDARDSADA Compliant, UPC
    • WATER CONNECTION INCHES1/2
    • INCLUDESSoap Dispenser
    • GALLONS PER MINUTE0.50 (Per Spray Head)
    • COLOR FINISHStainless Steel
    • OVERALL WIDTH INCHES25-1/4
    • ADA COMPLIANTYes
    • CONSTRUCTIONStainless Steel
    • OVERALL LENGTH INCHES54
    • NUMBER OF STATIONS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!