SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

Item #: WB985156

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 815.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SUV TAILGATE SALT SPREADER ? LIGHT COMMERCIAL USE

Attaches easily to the Receiver Hitch of your SUV

This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreader accommodates use of #1 rock salt or similar free-flowing material.

Light-Commercial Use Spreader is designed for residential or corporate parking lots and features a heavy-duty 1/3 HP 12V sealed spread motor with internal auger assist that spreads material from 3' to 30' via an in-cab variable speed controller. Direct to battery wiring harness included. Comes complete with all mounting hardware for 2" Class IV receiver hitches. Non-Returnable. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES22-1/2
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES40-1/2
    • CAPACITY LBS352
    • CAPACITY CUBIC FEET4.4
    • COLOR FINISHBlack/Orange
    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONPoly Hopper/Steel Frame
    • HORSE POWER1/2
    • MANUFACTURER'S PART NUMBERTGSUVPROA
    • MOUNT TYPE2" Receiver
    • SPREADING MATERIALRock Salt Only
    • SPINNER TYPE9" Poly
    • VOLTAGE12
    • LIMITED WARRANTY YEARS1
    • WEIGHT LBS74
    • SPREAD WIDTH FEET3 - 30
    • Search Term 1Spreader
    • Search Term 2Vehicle
    • SPREADER TYPETailgate
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

I LIKE THE TITLE

Your review: I like the style of it and it seems easy to use this would be more for a business than a home owner.

Pros: Good for landscapers and companies that blow smaller businesses

Cons: Not sure if this is good for a home owner to have on there car or truck for a driveway

Is this review helpful?

salt shakking out when just driving.

Your review: The basic unit is okay but you need to design a way of shutting the salt off from shaking out of the unit when you are just driving.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

On this unit you say no need for a vibrator to get the salt to feed. We are going to use this spreader as a Herbicide Applicator which would cast out a material that is made of Clay which herbicide is molded into this material than bakes and ground into small equal side chips that are about 1/8 square and about 1/16 thick.??? Now, one more question. Do you have a metering gate for control the amount hitting the fan?

Question Asked By: WILLIS , Pinckney, MI. 48169 , February 26, 2015

+ View 1 Answer

Answer This Question

Sort by: 

2 Results