Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/8" Dia Wood Handle 60" - Pkg Qty 12
See all 51 items in product family

1-1/8" Dia Wood Handle 60" - Pkg Qty 12

Item #: WBB641985

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.50 each

Sold in packages of 12

Price: $66.00
Product Information
Customer Review
Product Q&A
Accessories
1-1/8" Dia Wood Handle 60"
  • Choose threaded handles made of lacquered hardwood for consistent dependability
  • Metal thread handles have a heavy duty tip to provide extra strength
  • Lumathread handles have 3-1/4" metal tips
  • Tapered handles have precision cut tapered end
  • Available in a large selection of standard threaded and tapered styles, along with our Anchor Style

Product Specifications

    • LENGTH INCHES60
    • COLOR FINISHNatural
    • BRANDCarlisle
    • DESCRIPTIONBroom Handle w/Metal Tip
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER362005500
    • PACKAGE QUANTITY12
    • TYPEThreaded
    • WEIGHT LBS17
    • NSFN
    • DIAMETER INCHES1-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed