Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 24" Seabrook™ Rough Sweep, Palmyra 6/Case - 27100-6 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

O-Cedar Commercial 24" Seabrook™ Rough Sweep, Palmyra 6/Case - 27100-6 - Pkg Qty 6

Item #: WBB1573960

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.20 Save up to 5%
$12.50 each

Sold in packages of 6

Price: $75.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 24" Seabrook™ Rough Sweep, Palmyra 6/Case - 27100-6

Made from Palmyra, a long wearing natural bristle; performs extremely well on wet and dry floors. Hardwood block with two threaded holes. Handles and braces sold separately.

Product Specifications

    • LENGTH INCHES53-1/2
    • WIDTH INCHES24
    • HEIGHT INCHES2-1/2
    • COLOR FINISHNatural
    • BRANDO-Cedar Commercial
    • BRISTLE LENGTH4
    • BRISTLE MATERIALPalmyra
    • CONSTRUCTIONWood
    • DESCRIPTIONSeabrook Rough Sweep
    • MANUFACTURERS PART NUMBER27100-6
    • PACKAGE QUANTITY6
    • STYLEHeavy Sweep
    • TYPEThreaded
    • WEIGHT LBS3
    • CLEANING WIDTH24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed