Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 36" Merrimack™ Medium Sweep 4/Case - 27078-4 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

O-Cedar Commercial 36" Merrimack™ Medium Sweep 4/Case - 27078-4 - Pkg Qty 4

Item #: WBB1574005

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.40 Save up to 7%
$24.75 each

Sold in packages of 4

Price: $99.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 36" Merrimack™ Medium Sweep 4/Case - 27078-4

Black polypropylene medium sweep. Chemical and abrasion resistant. Hardwood block with two threaded holes. 36" packed in individual boxes. 3-1/4" trim. Handles and braces sold separately.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES36
    • HEIGHT INCHES2-5/7
    • COLOR FINISHBlack
    • BRANDO-Cedar Commercial
    • BRISTLE LENGTH3
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONMerrimack Medium Sweep
    • MANUFACTURERS PART NUMBER27078-4
    • PACKAGE QUANTITY4
    • STYLEMedium Sweep
    • TYPEThreaded
    • WEIGHT LBS4.5
    • CLEANING WIDTH36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed