Carlisle® Duo-Pan™ Upright Dustpan w/Metal Handle 36141003-1, Black

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Carlisle® Duo-Pan™ Upright Dustpan w/Metal Handle 36141003-1, Black

Item #: WBB654913

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $21.98 Save up to 45%
Price: $ 12.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Duo-Pan™ Upright Dustpan w/ Metal Handle - Black

Features:
  • Lobby dustpan pivots and locks into place during use and release for easy carrying or emptying
  • Serrated edge along the bail allowing you to comb the broom’s bristles and drop debris into the pan
  • Slanted edge on pan lays flat on the floor to facilitate easy sweeping
  • Adjustable position head for more functional use in corners and under counters or tables
  • 30" two-piece handle made from vinyl coated steel
  • Handles feature a pivoting hanging hole at top for storage
  • Dustpan includes handy clip to attach broom for convenient storage (sold separately)
  • Designed for use on both hard or soft floor surfaces

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES12
    • DEPTH INCHES--
    • COLOR FINISHBlack
    • BRANDCarlisle
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUpright Dust Pan
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER36141003-1
    • PACKAGE QUANTITY1
    • TYPEOpen Lid
    • WEIGHT LBS3
    • NSFN
    • TRADEMARKDuo-Pan™
    • CLEANING WIDTH--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Removable handle

Your review: Number one reason this is a great dustpan is that a longer, customized handle can be put on, depending on your height---just go to hardware store and get cheap longer handle, screw it on---can't do that with most other pans...also, even with shipping, you can't find a lower price for these anywhere, not even amazon

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed