Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Bristles Shown in White

Duo-Sweep® Heavy Duty Angle Broom W/12" Flare (Head Only) 8" - Black - Pkg Qty 12
See all 93 items in product family

Duo-Sweep® Heavy Duty Angle Broom W/12" Flare (Head Only) 8" - Black - Pkg Qty 12

Item #: WBB641854

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.20 each

Sold in packages of 12

Price: $98.40
Product Information
Customer Review
Product Q&A
Accessories
Duo-Sweep® Heavy Duty Angle Broom w/12" Flare (Head Only) 8" - Black
  • no hood/shroud to break or gather soils leading to cross-contamination issues
  • excellent balance to reduce sweeping fatigue
  • two handle holes; one angled, one upright
  • use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
  • 8" and 12" bristle flare, featuring black bristles
  • BPA free

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES12
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH4-1/3
    • BRISTLE MATERIALPlastic
    • DESCRIPTIONHeavy Duty Angle Broom Head
    • FOR USE WITHPlastic Coated Metal Threaded Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3686803
    • PACKAGE QUANTITY12
    • TYPEHeavy Duty
    • WEIGHT LBS12-4/9
    • NSFN
    • DIAMETER INCHES--
    • TRADEMARKFlo-Pac® Duo-Sweep®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What color are the bristles on this broom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed