Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Duo-Sweep® Lobby Angle Broom W/6-1/2" Flare Polypropylene Bristles 36" - Pkg Qty 12
See all 71 items in product family

Duo-Sweep® Lobby Angle Broom W/6-1/2" Flare Polypropylene Bristles 36" - Pkg Qty 12

Item #: WBB642547

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.00 each

Sold in packages of 12

Price: $120.00
Product Information
Customer Review
Product Q&A
Accessories
Duo-Sweep® Lobby Angle Broom w/6-1/2" Flare Polypropylene Bristles 36"
  • No hood/shroud to break or gather soils leading to cross-contamination issues
  • Excellent balance to reduce sweeping fatigue
  • Two handle holes; one angled, one upright
  • Lobby brooms with dust pans sold separately
  • 8" and 12" bristle flare
  • Broom/dust pan combos are great for convention centers, malls, and theme parks
  • BPA free

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES8
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH4-1/2
    • BRISTLE MATERIALPlastic
    • DESCRIPTIONLobby Angle Broom
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER3686100
    • PACKAGE QUANTITY12
    • WEIGHT LBS9
    • NSFN
    • DIAMETER INCHES--
    • TRADEMARKFlo-Pac® Duo-Sweep®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed