Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Duo-Sweep Spectrum 1" Dia Fiberglass Handle w/Self Locking Flex Tip 48"-Red - Pkg Qty 12
See all 51 items in product family

Duo-Sweep Spectrum 1" Dia Fiberglass Handle w/Self Locking Flex Tip 48"-Red - Pkg Qty 12

Item #: WBB641896

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 12

Price: $159.00
Product Information
Customer Review
Product Q&A
Accessories
Duo-Sweep® SPECTRUM® 1" Dia Fiberglass Handle with Self Locking Flex™ Tip 48" - Red

Features:
  • For use with Spectrum® push brooms, sweeps, squeegees, and floor scrubs
  • 1" diameter fiberglass handles are available in threaded, tapered/threaded, telescoping, and mop styles
  • Available in up to 7 HACCP compliant colors
  • 48" fiberglass handle with Self-Locking Flex-Tip offers greater flexibility
  • Self"Locking Flex-Tip™ Handle offers greater flexibility and reduces handle stress

Product Specifications

    • LENGTH INCHES48
    • COLOR FINISHRed
    • BRANDCarlisle
    • DESCRIPTIONBroom Handle w/Self Locking Tip
    • HANDLE MATERIALFiberglass
    • MANUFACTURERS PART NUMBER4122505
    • PACKAGE QUANTITY12
    • TYPEThreaded
    • WEIGHT LBS10-1/2
    • TRADEMARKDuo-Sweep®
    • DIAMETER INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed