Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Duo-Sweep® Wide Duo-Sweep Warehouse Broom w/ 48" Blue Metal Threaded Handle -Black - Pkg Qty 12
See all 93 items in product family

Duo-Sweep® Wide Duo-Sweep Warehouse Broom w/ 48" Blue Metal Threaded Handle -Black - Pkg Qty 12

Item #: WBB642549

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.00 each

Sold in packages of 12

Price: $132.00
Product Information
Customer Review
Product Q&A
Accessories
Duo-Sweep® Wide Duo-Sweep Warehouse Broom With 48" Blue Metal Threaded Handle - Black
  • Two handle holes; one angled, one upright
  • Flagged blue filament sweeps fine debris; use black stiff filament for heavier sweeping
  • Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES11
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH5
    • BRISTLE MATERIALSynthetic
    • DESCRIPTIONWarehouse Broom
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER3686403
    • PACKAGE QUANTITY12
    • WEIGHT LBS16
    • NSFN
    • DIAMETER INCHES--
    • TRADEMARKFlo-Pac® Duo-Sweep®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!