Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Coarse/Heavy Floor Sweep W/Stiff Polypropylene 18" - Maroon - Pkg Qty 12
See all 97 items in product family

Flo-Pac® Coarse/Heavy Floor Sweep W/Stiff Polypropylene 18" - Maroon - Pkg Qty 12

Item #: WBB642257

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.75 each

Sold in packages of 12

Price: $165.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Coarse/Heavy Floor Sweep w/Stiff Polypropylene 18" - Maroon
  • Stiff polypropylene bristles hold up on sidewalks, parking lots, and other rough surfaces; not affected by water or petroleum products
  • Hardwood blocks
  • Natural fiber Palmyra bristles for sweeping heavy debris
  • Street sweeps are durable, tough, long-wearing; perfect for street crews, construction, and other demanding work sites
  • Will not absorb moisture; resistant to most chemicals, acids and oils
  • For economical, general scrubbing
  • Use as hand held unit or attach to telescoping handle to reach corners and ceilings
  • BPA free

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES2-1/2
    • COLORMaroon
    • COLOR FINISHMaroon
    • BRANDCarlisle
    • BRISTLE LENGTH3-1/4
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHSpectrum® Threaded Fiberglass Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3620721800
    • PACKAGE QUANTITY12
    • STYLEHeavy Sweep
    • TYPEThreaded
    • WEIGHT LBS21-3/5
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!