Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Fine Floor Sweep W/Polypropylene 24" - Grey - Pkg Qty 12
See all 96 items in product family

Flo-Pac® Fine Floor Sweep W/Polypropylene 24" - Grey - Pkg Qty 12

Item #: WBB642187

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 12

Price: $246.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Fine Floor Sweep w/Polypropylene 24" - Grey
  • Soft, lightly crimped, flagged filament for sweeping dust and fine particles on smooth surfaces
  • 3" trim polypropylene bristles
  • Ideal for fine particles, dust, and sawdust on smooth surfaces
  • Soft, black plastic bristles
  • Great for light industrial use
  • Street sweeps are durable, tough, long-wearing; perfect for street crews, construction, and other demanding work sites
  • All Handles are sold separately

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES2-1/2
    • COLORGrey
    • COLOR FINISHGray
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHSpectrum® Threaded Fiberglass Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3620482423
    • PACKAGE QUANTITY12
    • STYLEFine Sweep
    • TYPEThreaded
    • WEIGHT LBS26
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed