Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Heavy Polypropylene Street Sweep 16" - Brown - Pkg Qty 12
See all 96 items in product family

Flo-Pac® Heavy Polypropylene Street Sweep 16" - Brown - Pkg Qty 12

Item #: WBB642011

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 12

Price: $129.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Heavy Polypropylene Street Sweep 16" - Brown
  • Hardwood blocks
  • Street sweeps are durable, tough, long-wearing crimped bristles
  • Perfect for street crews, construction, and other demanding work sites
  • All handles are sold separately

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES3-1/2
    • COLORBrown
    • COLOR FINISHBrown
    • BRANDCarlisle
    • BRISTLE LENGTH5-1/8
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONStreet Broom Head
    • FOR USE WITH1-1/8" Tapered Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3621951601
    • PACKAGE QUANTITY6
    • STYLEHeavy Sweep
    • TYPETapered
    • WEIGHT LBS32
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!