Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Heavy Polypropylene Street Sweep 24" - Orange - Pkg Qty 6
See all 96 items in product family

Flo-Pac® Heavy Polypropylene Street Sweep 24" - Orange - Pkg Qty 6

Item #: WBB642030

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.25 each

Sold in packages of 6

Price: $145.50
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Heavy Polypropylene Street Sweep 24" - Orange
  • Durable, tough, long-wearing crimped bristles
  • Perfect for street crews, construction, and other demanding work sites
  • BPA free
  • All handles are sold separately

Product Specifications

    • WIDTH INCHES24
    • COLOROrange
    • COLOR FINISHOrange
    • BRANDCarlisle
    • BRISTLE LENGTH5-1/8
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONStreet Broom Head
    • FOR USE WITHFlo-Pac® Tapered Wood Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER36112424
    • PACKAGE QUANTITY12
    • STYLEHeavy Sweep
    • TYPETapered
    • WEIGHT LBS22
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed