Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Palmyra Stalks Street Broom 16" - Pkg Qty 12
See all 96 items in product family

Flo-Pac® Palmyra Stalks Street Broom 16" - Pkg Qty 12

Item #: WBB641982

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.10 each

Sold in packages of 12

Price: $97.20
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Palmyra Stalks Street Broom 16"
  • Hardwood blocks
  • Natural fiber Palmyra bristles for sweeping heavy debris
  • Street sweeps are durable, tough, long-wearing; perfect for street crews, construction, and other demanding work sites
  • Tampico fibers resist heat and chemicals

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES16
    • COLOR--
    • COLOR FINISH--
    • BRANDCarlisle
    • BRISTLE LENGTH6-1/4
    • BRISTLE MATERIALPalmyra
    • CONSTRUCTIONWood
    • DESCRIPTIONStreet Broom Head
    • FOR USE WITH1-1/8" Tapered Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3621941600
    • PACKAGE QUANTITY6
    • STYLEHeavy Sweep
    • TYPETapered
    • WEIGHT LBS17
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed