Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Tampico Floor Sweep 18" - Black - Pkg Qty 12
See all 96 items in product family

Flo-Pac® Tampico Floor Sweep 18" - Black - Pkg Qty 12

Item #: WBB654924

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 12

Price: $123.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Tampico Floor Sweep 18" - Black

Features:
  • Hardwood blocks
  • Tampico's natural bristles are great for sweeping heavy debris
  • Tampico fibers resist heat and chemicals
  • All handles are sold separately

Product Specifications

    • WIDTH INCHES18
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH2-1/2
    • BRISTLE MATERIALTampico
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3621921803
    • PACKAGE QUANTITY12
    • STYLEFine/Medium Sweep
    • TYPEThreaded
    • WEIGHT LBS19-1/5
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!