Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Tampico Sweep 24" - Black - Pkg Qty 12
See all 97 items in product family

Flo-Pac® Tampico Sweep 24" - Black - Pkg Qty 12

Item #: WBB642017

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 12

Price: $237.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Tampico Sweep 24" - Black
  • Fine/medium Tampico fiber resists heat and chemicals
  • Available in 2-1/2" or 3" trim to meet your sweeping needs
  • Hardwood blocks

Product Specifications

    • WIDTH INCHES24
    • COLORBlack
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALTampico
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHFlo-Pac® Metal Tip Wood Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4505403
    • PACKAGE QUANTITY6
    • STYLEFine/Medium Sweep
    • TYPEThreaded
    • WEIGHT LBS32-1/2
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed