Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Warehouse Broom 56" - Corn - Pkg Qty 12
See all 93 items in product family

Flo-Pac® Warehouse Broom 56" - Corn - Pkg Qty 12

Item #: WBB642544

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 12

Price: $222.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Warehouse Broom 56" - Corn
  • 100% natural corn blend brooms
  • High bristle fill count for extended use; excellent durability and value

Product Specifications

    • LENGTH INCHES56
    • WIDTH INCHES12
    • COLOR FINISHNatural
    • BRANDCarlisle
    • BRISTLE LENGTH4
    • BRISTLE MATERIALCorn
    • DESCRIPTIONWarehouse Broom
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER3685500
    • PACKAGE QUANTITY12
    • WEIGHT LBS33
    • NSFN
    • DIAMETER INCHES--
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!