Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Wide Duo Sweep® Warehouse Broom Head 4" Bristle Trim - Blue - Pkg Qty 12
See all 92 items in product family

Flo-Pac® Wide Duo Sweep® Warehouse Broom Head 4" Bristle Trim - Blue - Pkg Qty 12

Item #: WBB642542

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$8.50 each

Sold in packages of 12

Price: $102.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Wide Duo Sweep® Warehouse Broom Head 4" Bristle Trim - Blue
  • Two handle holes; one angled, one upright
  • Flagged blue filament sweeps fine debris; light industrial, head only
  • Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
  • Black stiff filament for heavier sweeping: light industrial, head only
  • Head only

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES13
    • COLOR FINISHBlue
    • BRANDCarlisle
    • BRISTLE LENGTH4
    • BRISTLE MATERIALPlastic
    • DESCRIPTIONWarehouse Broom Head
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3685314
    • PACKAGE QUANTITY12
    • WEIGHT LBS10
    • NSFN
    • DIAMETER INCHES--
    • TRADEMARKFlo-Pac® Duo-Sweep®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Broom Heads

Your review: Excellent product

Pros: All pros

Cons: No cons

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed