Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foam Block w / Horsehair-Polypropylene Blend 24" - Pkg Qty 12
See all 96 items in product family

Foam Block w / Horsehair-Polypropylene Blend 24" - Pkg Qty 12

Item #: WBB642424

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.75 each

Sold in packages of 12

Price: $285.00
Product Information
Customer Review
Product Q&A
Accessories
Foam Block w/Horsehair-Polypropylene Blend 24"
  • Horsehair and Polypropylene bristles blended to sweep fine particles on hard, smooth surfaces
  • Combines sweeping effectiveness of Horsehair with the durability of long-lasting synthetic bristles

Product Specifications

    • WIDTH INCHES24
    • COLOR--
    • COLOR FINISH--
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALHorse Hair
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHSpectrum® Threaded Fiberglass Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4056200
    • PACKAGE QUANTITY12
    • STYLEFine Sweep
    • TYPEThreaded
    • WEIGHT LBS31-1/2
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed