Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Libman Commercial Push Broom W/ Hard Polymer Support Brace - 18 - Heavy-Duty Bristles - Pkg Qty 4
See all 96 items in product family

Libman Commercial Push Broom W/ Hard Polymer Support Brace - 18 - Heavy-Duty Bristles - Pkg Qty 4

Item #: WBB598680

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$25.95 each

Sold in packages of 4

Price: $103.80
Product Information
Customer Review
Product Q&A
Accessories
Libman Commercial 826 Push Broom with Hard Polymer Support Brace - 18 - Heavy-Duty Bristles - Recycled Steel Handle

Industrial Libman Commercial Push Brooms with Hard Polymer Support Brace sweep both fine particles and industrial debris. 4L 80% post-consumer recycled PET plastic bristles.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES18
    • DEPTH INCHES3
    • COLOR FINISHRed
    • BRANDLibman
    • BRISTLE LENGTH4
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPush Broom w/Handle
    • DIAMETER1
    • FOR USE WITH#601 Handle
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER826
    • PACKAGE QUANTITY4
    • STYLEHeavy Sweep
    • TYPEBraced
    • WEIGHT LBS3
    • DIAMETER INCHES1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

push broom

Your review: Finally a broom that can take the daily use without falling apart

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed