Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiRough® Janitor Plastic Broom 6/Case - 6214-6 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

O-Cedar Commercial MaxiRough® Janitor Plastic Broom 6/Case - 6214-6 - Pkg Qty 6

Item #: WBB1574208

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.00 Save up to 4%
$16.25 each

Sold in packages of 6

Price: $97.50
Product Information
Customer Review
Product Q&A
O-Cedar Commercial MaxiRough® Janitor Plastic Broom 6/Case - 6214-6

Thicker diameter polycorn bristles provide superior sweeping performance even on carpeting and entry mats; liquid & chemical resistant; withstands temperatures up to 250°F. Hand wound construction drastically increases durability. 1-1/8'' diameter black pine handle. 10'' sweeping surface; 5 sew.

Product Specifications

    • LENGTH INCHES57
    • WIDTH INCHES10
    • COLOR FINISHBlack
    • BRANDO-Cedar Commercial
    • BRISTLE MATERIALPlastic
    • DESCRIPTIONJanitor Broom
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER6214-6
    • PACKAGE QUANTITY6
    • WEIGHT LBS2.5
    • DIAMETER INCHES1-1/8
    • CLEANING WIDTH10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed