Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omni Sweep® Anchor Floor Sweep 24" - Pkg Qty 12
See all 96 items in product family

Omni Sweep® Anchor Floor Sweep 24" - Pkg Qty 12

Item #: WBB642141

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.75 each

Sold in packages of 12

Price: $249.00
Product Information
Customer Review
Product Q&A
Accessories
Omni Sweep® Anchor Floor Sweep 24"
  • The unique Omni Sweep® combines the features of fine, medium, and heavy floor sweeps into one convenient floor sweep.
  • Patent-pending design and chemical-resistant bristles remove everything from heavy debris to the finest particles on any type of floor surface
  • Synthetic bristles have an angled pitch for fast, effective sweeping on all types of floor surfaces
  • Short, heavy bristles in front easily sweep up heavy debris
  • Long, fine/medium bristles in back sweep fine dust and particles; can be used with sweeping compounds
  • Available with hygienic plastic block or Anchor hardwood block with durable Anchor clamp
  • Hygienic plastic block has threaded handle hole to accommodate all types of threaded handles; can be integrated into a HACCP compliant program by utilizing the Sparta® Spectrum® Self-Locking Flex-Tip® Fiberglass Handle
  • Anchor style block makes the Omni Sweep® the toughest floor sweep on the market today; exclusive Carlisle Anchor clamp attaches firmly onto handle to increase stability
  • Anchor Style hardwood block requires 60" Anchor Hardwood Handle (45270), sold separately

Product Specifications

    • WIDTH INCHES24
    • COLOR--
    • COLOR FINISH--
    • BRANDCarlisle
    • BRISTLE LENGTH2-3/4
    • BRISTLE MATERIALSynthetic
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHAnchor Drilled Wood Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4187100
    • PACKAGE QUANTITY12
    • STYLEMulti Sweep
    • TYPEClamp
    • WEIGHT LBS40
    • NSFN
    • TRADEMARKOmni Sweep®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed