Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta® Spectrum® Duo-Sweep® Polypropylene Angle Broom 56" Long - Red - Pkg Qty 12
See all 92 items in product family

Sparta® Spectrum® Duo-Sweep® Polypropylene Angle Broom 56" Long - Red - Pkg Qty 12

Item #: WBB642355

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.50 each

Sold in packages of 12

Price: $294.00
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Spectrum® Duo-Sweep® Polypropylene Angle Broom 56" Long - Red
  • Designed for extended use and superior performance with an ergonomic shape that prevents uneven wear
  • Includes 48" color-coded, Self-'Locking Flex-'Tip Fiberglass handle for more hygienic use
  • Durable, sanitary Polypropylene bristles
  • HACCP compliance
  • BPA free

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES12
    • COLOR FINISHRed
    • BRANDCarlisle
    • BRISTLE LENGTH7
    • BRISTLE MATERIALPlastic
    • DESCRIPTIONAngle Broom
    • HANDLE MATERIALFiberglass
    • MANUFACTURERS PART NUMBER4108205
    • PACKAGE QUANTITY12
    • WEIGHT LBS28
    • NSFN
    • DIAMETER INCHES--
    • TRADEMARKSparta® Spectrum® Duo-Sweep®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed