Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta Spectrum Threaded Fiberglass Handle W/Self-Locking Flex-Tip 60"L, Red - Pkg Qty 12
See all 51 items in product family

Sparta Spectrum Threaded Fiberglass Handle W/Self-Locking Flex-Tip 60"L, Red - Pkg Qty 12

Item #: WBB642539

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 12

Price: $195.00
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Spectrum® Threaded Fiberglass Handle w/Self-Locking Flex-Tip™ 60" Long/1" D - Red
  • 60" fiberglass handle with Self-Locking Flex-Tip offers greater flexibility
  • Use with Sparta® Spectrum® push brooms, sweeps, squeegees and floor scrubs
  • Handle is 1" diameter

Product Specifications

    • LENGTH INCHES60
    • COLOR FINISHRed
    • BRANDCarlisle
    • DESCRIPTIONBroom Handle w/Self Locking Tip
    • FOR USE WITHSparta® Spectrum® Push Brooms, Sweeps, Squeegees And Floor Scrubs
    • HANDLE MATERIALFiberglass
    • MANUFACTURERS PART NUMBER4022505
    • PACKAGE QUANTITY12
    • TYPEThreaded
    • WEIGHT LBS13
    • NSFN
    • DIAMETER INCHES1
    • TRADEMARKSparta® Spectrum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed