Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sweep Complete™ Floor Sweep W/Squeegee 18" - Blue
See all 96 items in product family

Sweep Complete™ Floor Sweep W/Squeegee 18" - Blue

Item #: WBB642014

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.75
Product Information
Customer Review
Product Q&A
Accessories
Sweep Complete™ Floor Sweep w/Squeegee 18" - Blue
  • Sweep has plastic block and fill with integrated squeegee
  • Comes with 60", 3-piece aluminum handle with brace
  • Packed in POS packaging; hangs for easy display in cash 'n carry locations
  • Compact size saves on shipping costs versus conventional sweeps

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES18
    • COLORBlue
    • COLOR FINISHBlue
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPush Broom w/Handle & Squeegee
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER3621961814
    • PACKAGE QUANTITY1
    • STYLEFine/Medium Sweep
    • TYPEBraced
    • WEIGHT LBS17-1/2
    • NSFN
    • DIAMETER INCHES1
    • TRADEMARKSparta® Sweep Complete™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed