Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Synthetic Corn Whisk 9.00 - Corn - Pkg Qty 12
See all 93 items in product family

Synthetic Corn Whisk 9.00 - Corn - Pkg Qty 12

Item #: WBB642446

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.48 each

Sold in packages of 12

Price: $53.76
Product Information
Customer Review
Product Q&A
Accessories
Synthetic Corn Whisk 9.00 - Corn
  • Provides angle broom sweeping performance at a corn broom price
  • Chemical and liquid resistant bristles; sustains temperatures to 225°F
  • "X" shaped bristles allow for superior sweeping on carpeting and entry mats

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES9
    • COLOR FINISHNatural
    • BRANDCarlisle
    • BRISTLE LENGTH6
    • BRISTLE MATERIALSynthetic
    • DESCRIPTIONWhisk Broom
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBER3663400
    • PACKAGE QUANTITY12
    • WEIGHT LBS4
    • NSFN
    • DIAMETER INCHES--
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!