Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 12-3/4" Bottle Brush, Nylon 72/Case - 28220 - Pkg Qty 72

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

O-Cedar Commercial 12-3/4" Bottle Brush, Nylon 72/Case - 28220 - Pkg Qty 72

Item #: WBB1573800

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.54 each

Sold in packages of 72

Price: $182.88
Product Information
Customer Review
Product Q&A
O-Cedar Commercial 12-3/4" Bottle Brush, Nylon 72/Case - 28220

Overall 12-3/4" length perfect for cleaning small tubing, lines and openings. Long-lasting nylon bristles. Soft twisted galvanized steel core used for light surface application. 1-1/2" diameter tapers to 3/4" with 5" brush length.

Product Specifications

    • LENGTH INCHES12-3/4
    • WIDTH INCHES3/4
    • HEIGHT INCHES3/4
    • COLOR FINISHWhite
    • BRANDO-Cedar Commercial
    • BRISTLE LENGTH5
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH--
    • DESCRIPTIONBottle Brush
    • MANUFACTURERS PART NUMBER28220
    • PACKAGE QUANTITY72
    • WEIGHT LBS0.055
    • DIAMETER INCHES1-1/2 - 3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed