Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 20" Utility Brush, Tampico 12/Case - 27200 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

O-Cedar Commercial 20" Utility Brush, Tampico 12/Case - 27200 - Pkg Qty 12

Item #: WBB1574267

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.20 each

Sold in packages of 12

Price: $110.40
Product Information
Customer Review
Product Q&A
O-Cedar Commercial 20" Utility Brush, Tampico 12/Case - 27200

Natural hardwood blocks. Versatile utility brushes known as a gong, pot, dairy, and fender brush. 2" trim.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES3
    • HEIGHT INCHES3
    • COLOR FINISHNatural
    • BRANDO-Cedar Commercial
    • BRISTLE LENGTH2
    • BRISTLE MATERIALTampico
    • DESCRIPTIONUtility Brush
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER27200
    • PACKAGE QUANTITY12
    • WEIGHT LBS1
    • CLEANING WIDTH20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed