Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Cleaning Brushes

Cleaning brushes are versatile tools designed for a wide range of cleaning applications. From scrubbing floors to cleaning drains and pipes, cleaning brushes offer reliability and effectiveness in maintaining cleanliness in commercial or industrial facilities. The ergonomic designs ensure ease of use, making it convenient to tackle any cleaning task.
413 Results

Availability

Free Shipping

Special Price

Diameter

View All Diameter
View All Type
View All Bristle Material
View All Brand
View All Size
View All Length
View All Material
View All Depth
View All Width
View All Height
View All Color
View All Style
413 Results
Compare
BESTSELLER
2
2
Minimum purchase quantity is 2
$443.40
Sold in packages of 12 / $36.95 ea
Ships within 1 Business Day

Color

Black

Bristle Material

Plastic

Width

1 in

Material

Nylon

Compare
1
1
$9.80
Ships in 3 Business Days

Color

Blue

Bristle Material

Polyester

Width

29/32 in

Material

Steel/Polypropylene

Compare
1
1
$23.04
Sold in packages of 6 / $3.84 ea
Ships Same Day

Color

Green

Bristle Material

Plastic

Width

2 in

Material

Plastic

Compare
2
2
Minimum purchase quantity is 2
$395.40
Sold in packages of 12 / $32.95 ea
Ships in 2 Business Days

Bristle Material

Polypropylene

Width

1 in

Material

Plastic

Compare
1
1
$117.00
Sold in packages of 6 / $19.50 ea
Ships Same Day

Color

Red

Bristle Material

Plastic

Width

10 in

Material

Plastic

Compare
3
3
Minimum purchase quantity is 3
$203.70
Sold in packages of 6 / $33.95 ea
Ships in 2 Business Days

Bristle Material

Plastic

Width

4 in

Material

Plastic