Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial Bi-Level Floor Scrub Brush W/ Squeegee - 96615 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

O-Cedar Commercial Bi-Level Floor Scrub Brush W/ Squeegee - 96615 - Pkg Qty 6

Item #: WBB1573887

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.80 Save up to 8%
$14.50 each

Sold in packages of 6

Price: $87.00
Product Information
Customer Review
Product Q&A
O-Cedar Commercial Bi-Level Floor Scrub Brush W/ Squeegee & Handle - 6615

Split shape with dual positions; scrubs baseboards and floors with one stroke. Curved head effectively scrubs corners. Heavy-duty hygienic non-absorbent 10" beige plastic block will not crack, warp, or mildew. Washable 2" red polypro bristles prevent spread of germs. Molded-in squeegee for water control. Use with threaded handle (sold separately).

Product Specifications

    • LENGTH INCHES56
    • WIDTH INCHES10
    • HEIGHT INCHES5
    • COLOR FINISHRed
    • BRANDO-Cedar Commercial
    • BRISTLE LENGTH2
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBi-Level Floor Scrub Brush
    • MANUFACTURERS PART NUMBER96615
    • PACKAGE QUANTITY6
    • WEIGHT LBS1.166666667

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed