Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial Curved Detail Brush, Stainless 50/Case - 27231 - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

O-Cedar Commercial Curved Detail Brush, Stainless 50/Case - 27231 - Pkg Qty 50

Item #: WBB1573780

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.95 each

Sold in packages of 50

Price: $97.50
Product Information
Customer Review
Product Q&A
O-Cedar Commercial Curved Detail Brush, Stainless 50/Case - 27231

Great for small jobs, tight areas, and detail work. Stainless bristles are great for resistance to corrosion and high temperature; nylon bristles are chemical resistant and add extra durability. Black plastic handle; 7" overall length. Hanger hole for easy storage. 1/2" trim.

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES1
    • HEIGHT INCHES1/2
    • COLOR FINISHBlack
    • BRANDO-Cedar Commercial
    • BRISTLE LENGTH1/2
    • BRISTLE MATERIALStainless Steel
    • BRUSH LENGTH--
    • DESCRIPTIONCurved Detail Brush
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER27231
    • PACKAGE QUANTITY50
    • WEIGHT LBS0.04

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed