Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Dual Surface® Poly-P Floor Scrub w/ Rubber Squeegee 10" - Blue - Pkg Qty 12
See all 28 items in product family

Flo-Pac® Dual Surface® Poly-P Floor Scrub w/ Rubber Squeegee 10" - Blue - Pkg Qty 12

Item #: WBB642586

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.50 each

Sold in packages of 12

Price: $186.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Dual Surface® Polypropylene Floor Scrub With Rubber Squeegee 10" - Blue
  • Crimped polypropylene bristles wash easily and prevent gathering of mold and mildew
  • Split shape is efficient for cleaning flat surfaces, under counters, around equipment and along baseboards
  • Has molded-in rubber squeegee for water control
  • BPA free

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES3-1/2
    • COLORBlue
    • BRANDCarlisle
    • BRISTLE LENGTH1-3/4
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH10
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFloor Scrub Brush
    • MANUFACTURERS PART NUMBER3619014
    • PACKAGE QUANTITY12
    • SIZE10
    • STYLEDual Surface
    • TYPEFloor Scrubber
    • WEIGHT LBS13-3/4
    • NSFN
    • TRADEMARKFlo-Pac®
    • CLEANING WIDTH2-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed