Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Floor Drain Brush 6" D - Black - Pkg Qty 6
See all 7 items in product family

Flo-Pac® Floor Drain Brush 6" D - Black - Pkg Qty 6

Item #: WBB654965

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 6

Price: $111.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Floor Drain Brush 6" D - Black

Features:
  • Special female threaded handle accepts floor drain brushes only to prevent cross-contamination
  • Long lasting Polypropylene bristles and plastic handle (sold separately) stand up to rugged use
  • "USE FOR FLOOR DRAIN ONLY" is prominently imprinted in English and Spanish on the plastic drain handle (sold separately) to prevent contact with food and serving utensils

Product Specifications

    • LENGTH INCHES6-1/4
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • FOR USE WITHFlo-Pac® Plastic Floor Drain Handle
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER4014800
    • PACKAGE QUANTITY6
    • SIZE6
    • STYLEFloor
    • TYPEDrain Brush
    • WEIGHT LBS3-5/9
    • NSFN
    • DIAMETER INCHES5
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed